Technologies RM400 Slim Rack-Mount Server Chassis
- Mfr # RM400
- Zoro # G304140713
product price:Â
$
360.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM400
- Zoro #
- G304140713
- UPC #
- 844761016838
- Country of Origin
- China
Description
SilverStone’s RM400 is a higher performance server chassis designed for the professional environment. It is equipped with three 5.25 drive bays, room for ATX/PS2 or Mini Redundant power supplies, and motherboard support up to SSI-CEB. Front I/O ports are upgraded to USB 3.1 Gen1 specification and two PWM fans one 120mm and one 80mm are included so keep up with modern computing conveniences.data center engineers looking to build a server.
Features- Supports up to SSI-CEB motherboard
- Supports ATX (PS2)/Mini redundant power supply up to 160mm deep
- Supports Standard profile PCI / PCIe x 7 slots
- Front door with key lock for extra security
- Three 5.25" drive bays for flexible 5.25" device installation
- 5Gbps Super Speed USB 3.1 Gen 1 interface, backward compatible with USB 2.0 / 1.1
- Mounting holes ready for quick rail slide installation
- Material: SGCC
- Motherboard: CEB (12" x 10.5"), ATX (12" x 9.6"), Micro ATX (9.6" x 9.6"), Mini-ITX (6.7" x 6.7")
- Drive Bay External: 5.25" drive bay x 3
- Internal Drive Bay: 1 x 2.5 (up to 15mm) or slim optical (12.7mm)
- Cooling System Front: 120 x 25mm fan x 1
- Cooling System Rear: 80 x 25mm fan x 2 (one fan included)
- Power Supply: PS2 / ATX / Mini Redundant (Supports up to 160mm)
- Expansion Card: Compatible up to 8.6 (220mm) in length, width restriction 4.2(106mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.