Zoro Homepage

UPS System, 15kVA, In: 200/240V AC

  • Mfr # K41511000000000

  • Zoro # G5268743


product price: $16,759.99
/ea
Free Shipping & Returns

Key Features

Power Rating
15kVA
Wattage
13.5 kW
Input Voltage
200/240V AC
Backup Time (Half/Full Load)
12 min/4 min
Height
32.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K41511000000000
Zoro #
G5268743
UPC #
743172066794
Country of Origin
United States

Dimensions

Height
32.2 in
Width
33.7 in

Details

Item
UPS System
Power Rating
15kVA
Wattage
13.5 kW
Input Voltage
200/240V AC
Backup Time (Half/Full Load)
12 min/4 min
Battery Type
Sealed, lead-acid, maintenance-free
Ethernet Interface
Yes, via Gateway card
Nominal Frequency
-15%, +10%
Input Frequency Range
45 to 65 Hz
User interface
LCD Display with blue backlight
Expansion Slots
(2) X-Slot communication bays
Battery Quantity
32
Package Contents
1 ready-to-go UPS; Software Suite CD; User Guide
Extended Battery Capability
Yes, via EBM
Efficiency
90% typical
Communication
(1) RS-232, (1) relay contact, (1) REPO, (2) environmental input
Software Compatibility
Bundled Software Suite CD
Output Frequency
50/60 Hz
Output Waveform
Sine Wave
Output Power Factor
0.9
Phase (Output)
100/200, 110/220, 120/240, 120/208, 127/220
Input Power Factor
P.F >0.99 typical, >0.96 frequency converter
Enclosure
Nema 1
Output Voltage Range
±1% Static;±5% dynamic at 100% resistive load
Battery Rating
9 Ah
Phase (Input)
200V-240 VAC
Output Voltage
100/200, 110/220, 120/240, 120/208, 127/220
UPS Type
UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.