Zoro Homepage

UPS System, 5000VA, Online/Double Conversion, Out: 208V In: 208V

  • Mfr # 9PX5K

  • Zoro # G912431203


product price: $6,353.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double Conversion
Power Rating
5000VA
Mounting
Rack/Tower
Wattage
4500 W
Input Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX5K
Zoro #
G912431203
UPC #
743172039231
Country of Origin
Philippines

Details

Item
UPS System
UPS Type
Online/Double Conversion
Power Rating
5000VA
Mounting
Rack/Tower
Wattage
4500 W
Input Voltage
208V
Output Voltage
208V
Outlet Type
Hardwired
Number of Outlets
4
NEMA Receptacle Configuration
(2) L6-20R; (2) L6-30R

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.