This item is Discontinued.

Eaton UPS System, 5.3kVA, In: 120V FJ000AA0A0A0A0B

UPS System, 5.3kVA, In: 120V (Discontinued)

  • Mfr # FJ000AA0A0A0A0B
  • Zoro # G0407551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ000AA0A0A0A0B
Zoro #
G0407551
UPC #
743172067135
Country of Origin
Unknown

Dimensions

Height
35 in
Width
28 in

Details

Item
UPS System
Power Rating
5.3kVA
Input Voltage
120V
Outlet Type
Hardwired
NEMA Receptacle Configuration
Hardwired
Special Features
AVR/DVR (recommended for PFC loads)
Battery Form Factor
Standard battery, standard charger
Software Compatibility
Intelligent Power Software Suite
Output Voltage Range
± 3% for input voltages of +15 to -20%
Input connection
Fixed connection
Input Frequency Range
60 Hz
Input Power Factor
0.98
Output Waveform
Sine wave
Relative Humidity
5-90% non-condensing
Communication
RS-232 (DB-25)
User interface
On/off switch, alarm switch, 5 front indicator lights
Temperature range
0° to 40°C (32° to 104°F)
Input voltage range
120V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.