Zoro Homepage

UPS System, Blade, In: 208V

  • Mfr # ZP2531500XXX000

  • Zoro # G100440895


product price: $44,699.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Blade
Wattage
36 kW
Input Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2531500XXX000
Zoro #
G100440895
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Blade
Wattage
36 kW
Input Voltage
208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.