URTRS101BE
Mfr # URTRS101BCH
Zoro # G410955157
product price:Â $69.29
/eaKey Features
Standards
UL Listed
Width
8.22 in
Type
Single-position residential service
Length
3.61 in
Connection Type
Ground connection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
URTRS101BCH
Zoro #
G410955157
UPC #
786685217710
Country of Origin
Australia
Dimensions
Width
8.22 in
Length
3.61 in
Product Height
11.05 in
Details
Standards
UL Listed
Type
Single-position residential service
Connection Type
Ground connection
Load
#8-2/0 AWG
Security
Ringless
Phase
Single-phase
Feed type
Overhead
Number of sockets
1
Number of jaws
Four-jaw
Voltage rating
600 V
Amperage Rating
125A
Number of wires
Three-wire
Hub type
3-5/16 in hub opening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.