Zoro Homepage

USB Socket, Polycarbonate, 22mm

  • Mfr # M22-USB-SA

  • Zoro # G6176371


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Standards
CCC, CE, CSA, IEC-60947, Lloyd's Register, RoHS, UL, VDE 0660
Type of Operator
USB Socket
Bezel Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-USB-SA
Zoro #
G6176371
UPC #
786685898957
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
2.06 in
Product Diameter
1.17 in
Compatible Panel Cutout Diameter
22 mm

Details

Item
USB Socket
Material
Metal
Color
Black
Standards
CCC, CE, CSA, IEC-60947, Lloyd's Register, RoHS, UL, VDE 0660
Type of Operator
USB Socket
Bezel Material
Polycarbonate
Head Material
Polycarbonate
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
IP Rating
67, 69K
Legend
No Legend
Features
0.6m Cord
Action
No Action
Product Type
USB Socket
Number of Operators
1
Type
M22
Certifications
CSA Certified
Compliances
CE Marked
Series
M22
Special Features
USB 2.0 Socket
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 21
Product Name
Eaton M22 pushbutton usb socket
Compatible Product Type
Push Buttons
Compatible with Series
M22

Description

USB Socket, 22 mm, Color Black, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.