Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARI-DEPTH ROTARY MECH 10 MM MDL

  • Mfr # MHMVD

  • Zoro # G211891371


product price: $72.39
/ea

Key Features

Series
CB
Circuit Breaker Type
Circuit Breaker Handle
Width
6.5 in
Height
7.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMVD
Zoro #
G211891371
UPC #
78211634738
Country of Origin
Unknown

Dimensions

Width
6.5 in
Height
7.5 in
Length
3 in

Details

Item
Circuit Breaker Handle
Series
CB
Circuit Breaker Type
Circuit Breaker Handle
Frame Type
J-K

Description

Eaton molded case circuit breaker accessory handle mechanism, Variable depth mechanism, M-Frame, Frame J-K, Series C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.