Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Freq Drive, 1 HP, 4.8A, 208-240VAC

  • Mfr # DG1-324D8FB-C21C

  • Zoro # G0121357


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Key Pad Lockout
Yes
Max. HP
1 hp
Max. Output Amps
4.8 A
Dynamic Braking
Yes
Standards
RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG1-324D8FB-C21C
Zoro #
G0121357
UPC #
786685886015
Country of Origin
Dominican Republic

Dimensions

Height
11.5 in
Depth
7.89 in
Width
6.02 in
Overall Depth
17 1/2 in
Overall Height
12 1/2 in
Overall Width
9 in

Details

Key Pad Lockout
Yes
Max. HP
1 hp
Max. Output Amps
4.8 A
Dynamic Braking
Yes
Standards
RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
Start/Stop Control
Programmable
Enclosure
Open
Control Type
Keypad
Displays
LCD Keypad
Item
Variable Frequency Drive
Protection
Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
Control Method
Active Energy Control
Input Phase AC
Three
Accepts Input Control Signal
0-10V DC, 4-20mA
Input Voltage
240V AC
Starting Torque
1.5
Input Frequency
50/60 Hz
Digital Readout
Yes
Output Voltage
240V AC
Display Type
LCD
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
With Line Contactor / No Line Contactor
No Line Contactor
Color
White
Number of Inputs
(8) Digital Inputs, (2) Analog Input
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Form Factor
0.01 Hz Resolution
Output Type
Analog, Digital
Ethernet Port Included
Yes
Style
Industrial High Performance
Number of Outputs
(1) Digital Output, (2) Analog Output
Maximum Output Power
1 hp
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
4.8 A
Application
Industrial General Purpose Drive
Output Voltage Range
208V AC to 240V AC
Output Frequency Range
0 to 400 Hz
Input Voltage Range
208 to 240V AC
Series
Power XL Drives

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.