Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Freq Drive, 3 HP, 5.6A, 380-500VAC

  • Mfr # DG1-345D6FB-C21C

  • Zoro # G0121086


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Key Pad Lockout
Yes
Standards
RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
Height
11.5 in
Output Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG1-345D6FB-C21C
Zoro #
G0121086
UPC #
786685878904
Country of Origin
Dominican Republic

Dimensions

Height
11.5 in
Depth
7.89 in
Width
6.02 in
Overall Height
13 in
Overall Width
9 1/2 in
Overall Depth
17 1/2 in

Details

Display Type
LCD
Key Pad Lockout
Yes
Standards
RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
Item
Variable Frequency Drive
Output Voltage
480V AC
Starting Torque
1.5
Input Voltage
480V AC
Displays
LCD Keypad
Start/Stop Control
Programmable
Input Frequency
50/60 Hz
Protection
Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
Max. Output Amps
5.6 A
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Digital Readout
Yes
Control Type
Keypad
For Use With
3-Phase Inverter Duty Motor
Input Phase AC
Three
Accepts Input Control Signal
0-10V DC, 4-20mA
Dynamic Braking
Yes
Max. HP
3 hp
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Active Energy Control
Enclosure
Open
Style
Industrial High Performance
Output Voltage Range
380V AC to 500V AC
Ethernet Port Included
Yes
Maximum Output Power
3 hp
Series
Power XL Drives
Output Type
Analog, Digital
Maximum Output Current
5.6 A
Output Frequency Range
0 to 400 Hz
Color
White
Input Type
Analog, Digital
Number of Inputs
(8) Digital Inputs, (2) Analog Input
Form Factor
0.01 Hz Resolution
Number of Outputs
(1) Digital Output, (2) Analog Output
Enclosure Rating
NEMA 1
Input Voltage Range
380 to 500V AC
Brake Chopper Included
Yes
Application
Industrial General Purpose Drive
Torque Application
Constant Torque, Variable Torque

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.