This item is Discontinued.

Eaton Variable Frequency Drive, 1 HP, 208-240V HVX001A1-2A1B1

Variable Frequency Drive, 1 HP, 208-240V (Discontinued)

  • Mfr # HVX001A1-2A1B1
  • Zoro # G2094635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVX001A1-2A1B1
Zoro #
G2094635
UPC #
-
Country of Origin
Finland

Dimensions

Width
5 in
Height
12.9 in
Depth
7.5 in
Overall Depth
7 1/2 in
Overall Height
12 7/8 in
Overall Width
5 in

Details

For Use With
3-Phase Inverter Duty Motor
Adjustable Acceleration Time
0 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0 to 320 Hz
Max. HP
1 hp
Control Type
Keypad, Terminal, Network
Display Type
LCD
Output Voltage
240V AC
Input Frequency
50/60 Hz
Item
Variable Frequency Drive
Adjustable Deceleration Time
0 to 3,000 sec
Input Phase AC
Three
Output Phase AC
Three
Key Pad Lockout
Yes
Control Method
Frequency Control (V/f) Open Loop Sensor less
Enclosure
Open
Displays
LCD Keypad
Input Voltage
240V AC
Digital Readout
Yes
Accepts Input Control Signal
0-10V DC, 4-20mA
Starting Torque
200%
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
Dynamic Braking
Internal Brake Chopper Circuit
Start/Stop Control
Programmable
Standards
UL, CSA, CE
With Bypass / No Bypass
No Bypass
Max. Output Amps
4.8 A
Torque @ 1 Hz
100%
Maximum Output Current
4.8 A
Enclosure Rating
NEMA 1
Maximum Output Power
1 hp

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.