This item is Discontinued.

Eaton Variable Frequency Drive, 1 HP, 5 in W, LED SVX001A1-2A1B1

Variable Frequency Drive, 1 HP, 5 in W, LED (Discontinued)

  • Mfr # SVX001A1-2A1B1
  • Zoro # G8821522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVX001A1-2A1B1
Zoro #
G8821522
UPC #
-
Country of Origin
Finland

Dimensions

Width
5 in
Depth
7.5 in
Height
12.9 in
Overall Width
5 in
Overall Depth
7 1/2 in
Overall Height
12 7/8 in

Details

Accepts Input Control Signal
Yes
Dynamic Braking
No
Protection
Earth fault protection, Motor overload protection, Motor stall protection, Motor underload protection, Overcurrent protection, Overtemperature protection, Overvoltage protection, Short-circuit protection, Undervoltage protection
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Voltage
240V AC
Max. Output Amps
4.8 A
Torque @ 1 Hz
120%
Max. HP
1 hp
Display Type
LED
Adjustable Acceleration Time
0 to 3,000 sec
Control Method
Frequency Control (V/f), Open Loop: Sensor less Vector Control, Closed loop: SPX Drives Only
Item
Variable Frequency Drive
Output Phase AC
Three
Digital Readout
Yes
For Use With
3-Phase Inverter Duty Motor
Control Type
Keypad, Remote
Enclosure
Open
Standards
UL 508C, IEC 61800-2, EN 61800-3 Level H
Adjustable Deceleration Time
0 to 3,000 sec
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Input Frequency
50/60 Hz
Key Pad Lockout
Yes
Input Phase AC
Three
Output Frequency Range
0 to 320 Hz
Displays
LED Keypad
Input Voltage
240V AC
Starting Torque
250%
With Line Contactor / No Line Contactor
No Line Contactor
Application
Industrial General Purpose Drive
Brake Chopper Included
Yes
Style
Industrial High Performance
Series
SVX Series
Maximum Output Power
1 hp
Output Voltage Range
240V AC
Maximum Output Current
4.8 A
Input Voltage Range
208 to 240V AC
Number of Outputs
(1) Output - Analog + (2) Relay Output
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Output Type
Analog
Color
White
Input Type
Analog, Digital

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.