This item is Discontinued.

Eaton Variable Frequency Drive, 25 HP, 380-500V HVX025A2-4A1B1

Variable Frequency Drive, 25 HP, 380-500V (Discontinued)

  • Mfr # HVX025A2-4A1B1
  • Zoro # G1515771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVX025A2-4A1B1
Zoro #
G1515771
UPC #
-
Country of Origin
Finland

Dimensions

Height
22 in
Width
7.6 in
Depth
9.3 in
Overall Height
22 in
Overall Depth
9 1/4 in
Overall Width
7 5/8 in

Details

Item
Variable Frequency Drive
Key Pad Lockout
Yes
Output Voltage
500V AC
Dynamic Braking
Optional
Torque @ 1 Hz
100%
Max. HP
25 hp
For Use With
3-Phase Inverter Duty Motor
With Bypass / No Bypass
No Bypass
Output Frequency Range
0 to 320 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Control Type
Keypad, Terminal, Network
Display Type
LCD
Input Voltage
500V AC
Input Phase AC
Three
Displays
LCD Keypad
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
Max. Output Amps
38 A
Adjustable Acceleration Time
0 to 3,000 sec
Enclosure
Open
Start/Stop Control
Programmable
Standards
UL, CSA, CE
Control Method
Frequency Control (V/f) Open Loop Sensor less
Output Phase AC
Three
Starting Torque
200%
Adjustable Deceleration Time
0 to 3,000 sec
Input Frequency
50/60 Hz
Accepts Input Control Signal
0-10V DC, 4-20mA
Digital Readout
Yes
Application
Fluid Control, HV AC, Pump
Maximum Output Current
38 A
Maximum Output Power
25 hp
Enclosure Rating
NEMA 12

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 38 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.