This item is Discontinued.

Eaton Variable Frequency Drive, 250 HP, 380-500V HVX250A1-4A1N1

Variable Frequency Drive, 250 HP, 380-500V (Discontinued)

  • Mfr # HVX250A1-4A1N1
  • Zoro # G1661186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVX250A1-4A1N1
Zoro #
G1661186
UPC #
-
Country of Origin
Finland

Dimensions

Depth
13.4 in
Height
45.3 in
Width
18.9 in
Overall Width
18 7/8 in
Overall Depth
14 in
Overall Height
45 1/4 in

Details

Control Type
Keypad
For Use With
3-Phase Inverter Duty Motor
Max. HP
250 hp
Output Voltage
480V AC
Input Frequency
50/60 Hz
Starting Torque
2
Adjustable Acceleration Time
0 to 3,000 sec
Enclosure
Open
Torque @ 1 Hz
1
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
Max. Output Amps
300 A
Digital Readout
Yes
Standards
UL
Input Voltage
480V AC
With Bypass / No Bypass
No Bypass
Dynamic Braking
Optional
Output Phase AC
Three
Accepts Input Control Signal
0-10V DC, 4-20mA
Key Pad Lockout
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LCD
Adjustable Deceleration Time
0 to 3,000 sec
Item
Variable Frequency Drive
Output Frequency Range
0 to 320 Hz
Input Phase AC
Three
Start/Stop Control
Programmable
Control Method
Frequency Control (V/f) Open Loop Sensor less
Displays
LCD Keypad
Maximum Output Current
48 A
Maximum Output Power
250 hp
Enclosure Rating
NEMA 1

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 250 hp, Maximum Output Current 48 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.