This item is Discontinued.

Eaton Variable Frequency Drive, 3 HP, 208-240V HVX003A2-2A1B1

Variable Frequency Drive, 3 HP, 208-240V (Discontinued)

  • Mfr # HVX003A2-2A1B1
  • Zoro # G0384325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVX003A2-2A1B1
Zoro #
G0384325
UPC #
-
Country of Origin
Finland

Dimensions

Width
5 in
Depth
7.5 in
Height
12.9 in
Overall Depth
7 1/2 in
Overall Width
5 in
Overall Height
12 7/8 in

Details

Control Type
Keypad
Input Phase AC
Three
Digital Readout
Yes
Adjustable Deceleration Time
0 to 3,000 sec
Max. HP
3 hp
Control Method
Frequency Control (V/f) Open Loop Sensor less
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Starting Torque
2
Input Voltage
240V AC
Input Frequency
50/60 Hz
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
Adjustable Acceleration Time
0 to 3,000 sec
Output Frequency Range
0 to 320 Hz
Display Type
LCD
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
1
Output Voltage
240V AC
Dynamic Braking
Internal Brake Chopper Circuit
Max. Output Amps
11 A
Accepts Input Control Signal
0-10V DC, 4-20mA
Output Phase AC
Three
Start/Stop Control
Programmable
Displays
LCD Keypad
Key Pad Lockout
Yes
Standards
UL
Enclosure
Open
For Use With
3-Phase Inverter Duty Motor
Maximum Output Current
11 A
Maximum Output Power
3 hp
Enclosure Rating
NEMA 12

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.