This item is Discontinued.

Eaton Variable Frequency Drive, 40 HP, 208-240V HVX040A2-2A1N1

Variable Frequency Drive, 40 HP, 208-240V (Discontinued)

  • Mfr # HVX040A2-2A1N1
  • Zoro # G1265765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVX040A2-2A1N1
Zoro #
G1265765
UPC #
-
Country of Origin
Finland

Dimensions

Depth
10.1 in
Width
9.3 in
Height
24.8 in
Overall Depth
10 in
Overall Height
24 3/4 in
Overall Width
9 1/4 in

Details

Output Frequency Range
0 to 320 Hz
Accepts Input Control Signal
0-10V DC, 4-20mA
Input Voltage
240V AC
Input Phase AC
Three
Output Phase AC
Three
Output Voltage
240V AC
Displays
LCD Keypad
Key Pad Lockout
Yes
Control Type
Keypad
With Bypass / No Bypass
No Bypass
Display Type
LCD
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
For Use With
3-Phase Inverter Duty Motor
Adjustable Acceleration Time
0 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
114 A
Item
Variable Frequency Drive
Input Frequency
50/60 Hz
Dynamic Braking
Optional
Control Method
Frequency Control (V/f) Open Loop Sensor less
Standards
UL
Max. HP
40 hp
Starting Torque
2
Enclosure
Open
Start/Stop Control
Programmable
Digital Readout
Yes
Torque @ 1 Hz
1
Adjustable Deceleration Time
0 to 3,000 sec
Maximum Output Power
40 hp
Maximum Output Current
114 A
Enclosure Rating
NEMA 12

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 114 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.