This item is Discontinued.

Eaton Variable Frequency Drive, 5 HP, 480VAC HVX00514B1P6

Variable Frequency Drive, 5 HP, 480VAC (Discontinued)

  • Mfr # HVX00514B1P6
  • Zoro # G1496372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVX00514B1P6
Zoro #
G1496372
UPC #
782116626434
Country of Origin
United States

Dimensions

Width
5"
Depth
7.5"
Height
18.32"

Details

Output Voltage
480VAC
Max. HP
5
Standards
UL, CSA, CE
Display Type
LCD Keypad
Adjustable Acceleration Time
0 to 3000 sec.
Dynamic Braking
Internal Brake Chopper Circuit
Input Voltage
480VAC
Output Frequency Range
0 to 320 Hz
Displays
LCD Keypad
Start/Stop Control
Programmable
Accepts Input Control Signal
0-10VDC, 4-20mA
Adjustable Deceleration Time
0 to 3000 sec.
Input Phase AC
3
Digital Readout
yes
Output Phase AC
3
With Bypass / No Bypass
No Bypass
Starting Torque
200%
Max. Output Amps
7.6
For Use With
3-Phase Inverter Duty Motor
Item
Variable Frequency Drive
Input Frequency
50/60 Hz
Enclosure
NEMA 1
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Yes
Control Type
Keypad/Terminal/Network
Protection
Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Control Method
Frequency Control (V/f) Open Loop Sensor less Vector Control
Torque @ 1 Hz
100%

Description

Variable Frequency Drive, Max. HP 5, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 7.6, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 18.32 In., Width 5 In., Depth 7.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.