This item is Discontinued.

Eaton Variable Frequency Drive, 60 HP, 208-240V HVX060A2-2A1N1

Variable Frequency Drive, 60 HP, 208-240V (Discontinued)

  • Mfr # HVX060A2-2A1N1
  • Zoro # G3275605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVX060A2-2A1N1
Zoro #
G3275605
UPC #
-
Country of Origin
Finland

Dimensions

Width
11.5 in
Height
30.1 in
Depth
13.5 in
Overall Height
13 1/2 in
Overall Width
11 1/2 in
Overall Depth
30 in

Details

Output Frequency Range
0 to 320 Hz
Control Type
Keypad
With Bypass / No Bypass
No Bypass
Protection
Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Under load, Over temperature, Overcurrent, Overvoltage, Under voltage
Adjustable Acceleration Time
0 to 3,000 sec
Dynamic Braking
Optional
Input Voltage
240V AC
Output Voltage
240V AC
Standards
UL
Start/Stop Control
Programmable
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Enclosure
Open
Accepts Input Control Signal
0-10V DC, 4-20mA
Display Type
LCD
Displays
LCD Keypad
Digital Readout
Yes
Max. Output Amps
170 A
Input Frequency
50/60 Hz
Output Phase AC
Three
Torque @ 1 Hz
1
Item
Variable Frequency Drive
Max. HP
60 hp
Control Method
Frequency Control (V/f) Open Loop Sensor less
Starting Torque
2
Input Phase AC
Three
Adjustable Deceleration Time
0 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure Rating
NEMA 12
Maximum Output Power
60 hp
Maximum Output Current
170 A

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 170 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.