Shop EATON

Variable Frequency Drive, White

  • Mfr # DC1-34014NB-A20CE1
  • Zoro # G0277341

product price: 
$
1,041.99
/ea
Free Shipping & Returns

Key Features

Max. HP
7.5 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC1-34014NB-A20CE1
Zoro #
G0277341
UPC #
786685900940
Country of Origin
United Kingdom
Item
Variable Frequency Drive
Max. HP
7.5 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
14 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
1.75
Adjustable Deceleration Time
0.1 To 600 sec
Digital Readout
Yes
Adjustable Acceleration Time
0.1 To 600 sec
Torque @ 1 Hz
1.75
Displays
7 Digit
Key Pad Lockout
Yes
Control Method
U/f Control Speed Control With Slip Compensation Sensor less Vector Control (SLV), PM Motors, Synchronous Reluctance Motors, BLDC Motors
Accepts Input Control Signal
Yes
Input Frequency
60/50 Hz
Output Frequency Range
0 to 500 Hz
Standards
cUL Certified, EN 61800-3, UkrSepro, EN 60529, UL Listed, EN 61800-5-1
Control Type
Built-In Keypad
Start/Stop Control
Automatic, Manual, Programmable
Dynamic Braking
No
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Protection
IP20
Color
White
Brake Chopper Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Series
DC1 Family
Output Voltage Range
480V AC
Input Voltage Range
380 to 480V AC
Number of Inputs
(4) Digital Inputs, (2) Analog Inputs
Maximum Output Current
14 A
Number of Outputs
(1) Output - Analog or Digital + (1) Relay Output
Maximum Output Power
7 1/2 hp
Style
Compact
Application
General-Purpose Microdrive, Machinery OEM Drive
Enclosure Rating
NEMA 0
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Output Current - Maximum
14 A
Bypass Design
No Bypass
IP Rating
IP21
Output Frequency - Maximum
0 Hz
Output Horsepower
7 1/2 hp
Number of Outputs - Digital
1
Output Phase
Three
Includes Brake Chopper
Yes
Number of Inputs - Digital
4
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Number of Inputs - Analog
2
Output Frequency - Minimum
500 Hz
Number of Outputs - Relay
1
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Input Phase
Three
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
10.75 in
Depth
6.89 in
Width
5.16 in
Overall Height
9 3/4 in
Overall Depth
13 in
Overall Width
6 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 14 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.