Jet Pump Motor, C-Face, 56J

  • Mfr # 5KC37FN65X
  • Zoro # G2504241
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Sub Application
Jet Pump
Motor Mounting Type
Face
Ins. Class
B
RPM Range
3,001-3,600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5KC37FN65X
Zoro #
G2504241
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 1/4 in
Shaft Length
2 3/8 in
Body Dia.
5.6 in
Bolt Circle Dia.
2 15/16 in
Length Less Shaft
8 13/16 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 15/16 in
Frame Size
56J
Body Diameter
5.6 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Details

Motor Design
Capacitor-Start
Motor Sub Application
Jet Pump
Motor Mounting Type
Face
Ins. Class
B
RPM Range
3,001-3,600
Motor Application
Pump
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Mounting Position
All Angle
Nominal Efficiency
54.6 %
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Shaft Material
Stainless Steel
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Full Load Amps
6.4, 3.0-3.2 A
Motor Shaft Rotation
CW
Duty
Continuous
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Service Factor
1.75
Item
Jet Pump Motor
Includes
Shaft Slinger
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Nameplate RPM
3,450
Motor Shaft Design
Threaded
HP
1/3
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Conduit Box Location
Exterior
Weight
14 lb
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A
Sub Application
Centrifugal Pump, Jet Pump
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
B
Frequency
60 Hz
Mounting Position
All Angle
Shaft Design
Threaded
Number of Wires
6
Efficiency Rating
Standard Efficiency (IE1)
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Application
Pump
Frame Material
Steel
Full Load Current @ 60 Hz
6.4, 3.0-3.2 A
Nameplate Service Factor @ 60 Hz
1.75
Product Type
Pump Motor

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 6.4, 3.0-3.2, HP 1/3, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 8 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews