Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-324D8EB-S20S
  • Zoro # G809944298

product price: 
$
703.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Enclosure
Open
Dynamic Braking
Yes
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-324D8EB-S20S
Zoro #
G809944298
UPC #
786689350574
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Enclosure
Open
Dynamic Braking
Yes
Starting Torque
200 %
Start/Stop Control
Programmable
Output Frequency Range
0 to 400 Hz
Input Frequency
60/50 Hz
Accepts Input Control Signal
Open Loop Vector Control
Input Phase AC
Three
Standards
UL Listed
Adjustable Deceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.1 to 3,000 sec
Displays
Multi Segment LCD
Digital Readout
Output Frequency
Output Phase AC
Three
Display Type
LCD
With Bypass / No Bypass
With Bypass
Output Voltage
200-240V AC
Maximum Output Current
4.8 A, 7.8 A
Number of Outputs
(2) Relay
Enclosure Rating
IP00
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Ethernet Port Included
Yes
Output Type
Relay
Maximum Output Power
1 hp, 2 hp
Number of Inputs
(1) Analog, (4) Digital
Input Type
Analog, Digital
Input Voltage Range
200 to 240V AC
Series
DM1
Style
Compact
Color
White
Output Voltage Range
200V AC to 240V AC
IP Rating
IP00
Product Type
Variable Frequency Drive
Output Phase
Three
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Includes Brake Chopper
Yes
Input Phase
Three
Bypass Design
With Bypass
Accepts External Control Inputs
Yes
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
4
Output Current - Maximum
4.8 A, 7.8 A
Includes Ethernet Port
Yes
Output Horsepower
1 hp, 2 hp
Number of Inputs - Analog
1
Number of Outputs - Relay
2
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 in
Overall Height
6 in
Overall Width
2 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, 2 hp, Maximum Output Current 4.8 A, 7.8 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.