Variable Frequency Drives

  • Mfr # EGF0524A380-PUMP02

  • Zoro # G523551970


product price:  $31,317.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Adjustable Deceleration Time
0.1 to 3000 sec
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Torque Application
Variable Torque
Application
Irrigation Pumping Industry
Includes EMI Filter
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGF0524A380-PUMP02
Zoro #
G523551970
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
25 1/2 in
Overall Width
30 7/8 in
Overall Height
89 3/4 in
Frame Size
DX

Details

Adjustable Deceleration Time
0.1 to 3000 sec
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Torque Application
Variable Torque
Application
Irrigation Pumping Industry
Includes EMI Filter
Yes
Item
Variable Frequency Drives
Line Contactor Design
No Line Contactor
Input Phase
Three
IP Rating
IP55
Output Current - Maximum
52 A
Includes Communication Port
Yes
Style
Enclosed Drive for Pumps
Output Phase
Three
Standards
cUL, UL
Bypass Design
With Bypass
Accepts External Control Inputs
Yes
Color
Gray
Start/Stop Control
Automatic, Manual, Programmable
Adjustable Acceleration Time
0.1 to 3000 sec
Output Frequency - Maximum
400 Hz
Series
PowerXL(TM) DG1
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Includes Brake Chopper
No
Includes Ethernet Port
Yes
Output Frequency - Minimum
0 Hz
Product Type
Variable Frequency Drive Pump Panel
Includes Surge Protector
Yes
Output Horsepower
40 hp

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.