Variable Frequency Drives

  • Mfr # EGS0404B380-PUMP01

  • Zoro # G023552507


product price:  $26,595.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Line Contactor Design
No Line Contactor
Output Frequency - Minimum
0 Hz
Start/Stop Control
Automatic, Manual, Programmable
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Product Type
Variable Frequency Drive Pump Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0404B380-PUMP01
Zoro #
G023552507
UPC #
786689060060
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
40 in
Frame Size
AX
Overall Height
77 in

Details

Line Contactor Design
No Line Contactor
Output Frequency - Minimum
0 Hz
Start/Stop Control
Automatic, Manual, Programmable
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Product Type
Variable Frequency Drive Pump Panel
Adjustable Deceleration Time
0.1 to 3000 sec
Accepts External Control Inputs
Yes
Series
PowerXL(TM) DG1
Output Current - Maximum
40 A
Output Phase
Three
Item
Variable Frequency Drives
Style
Enclosed Drive for Pumps
Bypass Design
With Bypass
Output Frequency - Maximum
400 Hz
Includes Ethernet Port
Yes
Includes Surge Protector
Yes
Includes Brake Chopper
Yes
Input Phase
Three
Adjustable Acceleration Time
0.1 to 3000 sec
Color
White
Standards
cUL, UL
Output Horsepower
30 hp
Torque Application
Variable Torque
Application
Irrigation Pumping Industry
IP Rating
IP55
Includes Communication Port
Yes
Number of Inputs - Pulse
6
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes EMI Filter
Yes

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.