Variable Frequency Drives

  • Mfr # EGS0774A380-PUMP01

  • Zoro # G423550479


product price:  $39,907.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Ethernet Port
Yes
Includes EMI Filter
Yes
Output Frequency - Maximum
400 Hz
Adjustable Acceleration Time
0.1 to 3000 sec
Line Contactor Design
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0774A380-PUMP01
Zoro #
G423550479
UPC #
786689060091
Country of Origin
Mexico

Dimensions

Frame Size
BX
Overall Depth
40 in
Overall Height
77 in
Overall Width
48 in

Details

Includes Ethernet Port
Yes
Includes EMI Filter
Yes
Output Frequency - Maximum
400 Hz
Adjustable Acceleration Time
0.1 to 3000 sec
Line Contactor Design
No Line Contactor
Application
Irrigation Pumping Industry
Includes Communication Port
Yes
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Start/Stop Control
Automatic, Manual, Programmable
Adjustable Deceleration Time
0.1 to 3000 sec
Torque Application
Variable Torque
Output Phase
Three
Accepts External Control Inputs
Yes
Number of Inputs - Pulse
6
Series
PowerXL(TM) DG1
Output Horsepower
60 hp
Output Current - Maximum
77 A
Standards
cUL, UL
Bypass Design
With Bypass
Color
White
Item
Variable Frequency Drives
Product Type
Variable Frequency Drive Pump Panel
Includes Surge Protector
Yes
Style
Enclosed Drive for Pumps
Includes Brake Chopper
No
Output Frequency - Minimum
0 Hz
Input Phase
Three
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
IP Rating
IP55

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.