Variable Frequency Drives

  • Mfr # EGS0774A380-PUMP02

  • Zoro # G723550797


product price:  $42,734.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Input Phase
Three
Output Phase
Three
Overall Depth
20 1/8 in
Accepts External Control Inputs
Yes
Overall Width
20 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0774A380-PUMP02
Zoro #
G723550797
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
20 1/8 in
Overall Width
20 7/8 in
Overall Height
44 1/8 in
Frame Size
BX

Details

Input Phase
Three
Output Phase
Three
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Start/Stop Control
Automatic, Manual, Programmable
Output Current - Maximum
77 A
Color
Gray
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
IP Rating
IP55
Includes Communication Port
Yes
Item
Variable Frequency Drives
Number of Inputs - Pulse
6
Includes EMI Filter
Yes
Series
PowerXL(TM) DG1
Bypass Design
With Bypass
Output Frequency - Minimum
0 Hz
Output Horsepower
60 hp
Adjustable Deceleration Time
0.1 to 3000 sec
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
400 Hz
Product Type
Variable Frequency Drive Pump Panel
Includes Surge Protector
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Includes Brake Chopper
No
Style
Enclosed Drive for Pumps
Torque Application
Variable Torque
Application
Irrigation Pumping Industry
Standards
cUL, UL
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.