Variable Frequency Drives

  • Mfr # EGS1804A380-PUMP01

  • Zoro # G623550811


product price:  $63,106.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Product Type
Variable Frequency Drive Pump Panel
Input Phase
Three
Frame Size
CX
Includes Surge Protector
Yes
Bypass Design
With Bypass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGS1804A380-PUMP01
Zoro #
G623550811
UPC #
786689060138
Country of Origin
Mexico

Dimensions

Frame Size
CX
Overall Height
88 in
Overall Width
42 in
Overall Depth
22 in

Details

Product Type
Variable Frequency Drive Pump Panel
Input Phase
Three
Includes Surge Protector
Yes
Bypass Design
With Bypass
Includes Brake Chopper
No
Adjustable Acceleration Time
0.1 to 3000 sec
Adjustable Deceleration Time
0.1 to 3000 sec
Style
Enclosed Drive for Pumps
Standards
cUL, UL
Output Frequency - Maximum
400 Hz
Number of Inputs - Pulse
6
Includes Ethernet Port
Yes
Item
Variable Frequency Drives
Line Contactor Design
No Line Contactor
Series
PowerXL(TM) DG1
Accepts External Control Inputs
Yes
Includes EMI Filter
Yes
Includes Communication Port
Yes
Output Horsepower
150 hp
Color
White
Output Frequency - Minimum
0 Hz
Start/Stop Control
Automatic, Manual, Programmable
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Torque Application
Variable Torque
IP Rating
IP55
Output Current - Maximum
180 A
Output Phase
Three
Application
Irrigation Pumping Industry

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.