Variable Frequency Drives

  • Mfr # EGS1804A380-PUMP02

  • Zoro # G423552534


product price:  $63,106.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Adjustable Deceleration Time
0.1 to 3000 sec
Includes EMI Filter
Yes
Output Frequency - Minimum
0 Hz
Output Frequency - Maximum
400 Hz
Accepts External Control Inputs
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGS1804A380-PUMP02
Zoro #
G423552534
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 7/8 in
Overall Height
56 1/8 in
Frame Size
CX
Overall Depth
21 in

Details

Adjustable Deceleration Time
0.1 to 3000 sec
Includes EMI Filter
Yes
Output Frequency - Minimum
0 Hz
Output Frequency - Maximum
400 Hz
Accepts External Control Inputs
Yes
Output Horsepower
150 hp
Output Current - Maximum
180 A
Style
Enclosed Drive for Pumps
Includes Surge Protector
Yes
Number of Inputs - Pulse
6
Adjustable Acceleration Time
0.1 to 3000 sec
IP Rating
IP55
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive Pump Panel
Color
Gray
Item
Variable Frequency Drives
Start/Stop Control
Automatic, Manual, Programmable
Includes Communication Port
Yes
Bypass Design
With Bypass
Input Phase
Three
Standards
cUL, UL
Output Phase
Three
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Includes Brake Chopper
No
Torque Application
Variable Torque
Application
Irrigation Pumping Industry
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Includes Ethernet Port
Yes
Series
PowerXL(TM) DG1

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.