Variable Frequency Drives

  • Mfr # EGS2404A380-PUMP02

  • Zoro # G623551030


product price:  $102,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Application
Irrigation Pumping Industry
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
IP Rating
IP55
Output Current - Maximum
240 A
Includes Brake Chopper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS2404A380-PUMP02
Zoro #
G623551030
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
DX
Overall Height
89 3/4 in
Overall Depth
25 1/2 in
Overall Width
30 7/8 in

Details

Application
Irrigation Pumping Industry
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
IP Rating
IP55
Output Current - Maximum
240 A
Includes Brake Chopper
No
Series
PowerXL(TM) DG1
Start/Stop Control
Automatic, Manual, Programmable
Input Phase
Three
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Standards
cUL, UL
Color
Gray
Number of Inputs - Pulse
6
Includes Surge Protector
Yes
Accepts External Control Inputs
Yes
Line Contactor Design
No Line Contactor
Bypass Design
With Bypass
Output Phase
Three
Includes Ethernet Port
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Output Frequency - Minimum
0 Hz
Item
Variable Frequency Drives
Includes Communication Port
Yes
Style
Enclosed Drive for Pumps
Product Type
Variable Frequency Drive Pump Panel
Torque Application
Variable Torque
Output Horsepower
200 hp
Includes EMI Filter
Yes
Output Frequency - Maximum
400 Hz
Adjustable Deceleration Time
0.1 to 3000 sec

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.