Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18543294
  • Zoro # G023354279
product price: 
$
1,973.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Series
HydroDuty
No. of Speeds
1
Bolt Circle Dia.
5 7/8 in
Motor Application
Food Processing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18543294
Zoro #
G023354279
UPC #
7900317348921
Country of Origin
United States
Phase
Three
Series
HydroDuty
No. of Speeds
1
Motor Application
Food Processing
HP
1 hp
Item
Encapsulated Stainless Washdown Hydroduty motor
Nameplate RPM
3,600 RPM
Inverter Rated
Inverter Rated
Drain Plugs
(4) Shaft End
Hz
60 Hz
Frame
56C
Full Load Amps
1.38 A
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
77 %
Usable @ 200V
Not Usable at 200V
Motor Design
Three-Phase
Bearing Protection
Shaft Slingers
Finish
Unfinished
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Not Usable at 208V
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Variable Torque Rating
10:1
Duty Cycle
Continuous
Standards
NEMA MG-1
NEMA Design
B
Conduit Box Location
Exterior
Voltage
230/460V AC

Dimensions

Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in
Manufacturers Warranty Length
24 mo
Overall Length
13 11/16 in
Shaft Length
1 15/16 in
Body Dia.
6.52 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.38 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews