Shop EATON

Variable Frequency Drives, Gray

  • Mfr # EGF1244A380-PUMP02
  • Zoro # G823550116

product price: 
$
49,600.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bypass Design
With Bypass
Torque Application
Variable Torque
Includes Ethernet Port
Yes
Includes Communication Port
Yes
Overall Height
89 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGF1244A380-PUMP02
Zoro #
G823550116
UPC #
-
Country of Origin
Mexico
Bypass Design
With Bypass
Torque Application
Variable Torque
Includes Ethernet Port
Yes
Includes Communication Port
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Output Frequency - Minimum
0 Hz
Item
Variable Frequency Drives
Start/Stop Control
Automatic, Manual, Programmable
Output Frequency - Maximum
400 Hz
Input Phase
Three
Standards
cUL, UL
Line Contactor Design
No Line Contactor
Output Current - Maximum
124 A
Output Horsepower
100 hp
Output Phase
Three
IP Rating
IP55
Style
Enclosed Drive for Pumps
Accepts External Control Inputs
Yes
Color
Gray
Application
Irrigation Pumping Industry
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Series
PowerXL(TM) DG1
Includes Brake Chopper
No
Adjustable Acceleration Time
0.1 to 3000 sec
Adjustable Deceleration Time
0.1 to 3000 sec
Includes EMI Filter
Yes
Includes Surge Protector
Yes
Product Type
Variable Frequency Drive Pump Panel
Input Voltage
480V AC
Output Voltage
480V AC
NEMA Rating
NEMA 3R
Wire Color
Gray
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Height
89 3/4 in
Frame Size
DX
Overall Depth
25 1/2 in
Overall Width
30 7/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.