Variable Frequency Drives, Gray

  • Mfr # EGF1804A380-PUMP02
  • Zoro # G823550895
product price: 
$
65,631.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Style
Enclosed Drive for Pumps
Includes Ethernet Port
Yes
Torque Application
Variable Torque
Adjustable Deceleration Time
0.1 to 3000 sec
Includes Surge Protector
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGF1804A380-PUMP02
Zoro #
G823550895
UPC #
-
Country of Origin
Mexico
Style
Enclosed Drive for Pumps
Includes Ethernet Port
Yes
Torque Application
Variable Torque
Adjustable Deceleration Time
0.1 to 3000 sec
Includes Surge Protector
Yes
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive Pump Panel
Includes EMI Filter
Yes
Adjustable Acceleration Time
0.1 to 3000 sec
Includes Communication Port
Yes
Start/Stop Control
Automatic, Manual, Programmable
Output Phase
Three
IP Rating
IP55
Color
Gray
Input Phase
Three
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Line Contactor Design
No Line Contactor
Output Current - Maximum
180 A
Standards
cUL, UL
Application
Irrigation Pumping Industry
Includes Brake Chopper
No
Output Horsepower
150 hp
Item
Variable Frequency Drives
Bypass Design
With Bypass
Series
PowerXL(TM) DG1
Output Frequency - Minimum
0 Hz
Output Frequency - Maximum
400 Hz
Input Voltage
480V AC
NEMA Rating
NEMA 3R
Output Voltage
480V AC
Wire Color
Gray
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Height
89 3/4 in
Overall Depth
25 1/2 in
Frame Size
DX
Overall Width
30 7/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews