Shop EATON

Variable Frequency Drives, Gray

  • Mfr # EGS1244A380-PUMP02
  • Zoro # G123552667

product price: 
$
49,600.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Acceleration Time
0.1 to 3000 sec
Output Current - Maximum
124 A
Torque Application
Variable Torque
Input Phase
Three
Output Frequency - Maximum
400 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGS1244A380-PUMP02
Zoro #
G123552667
UPC #
-
Country of Origin
Mexico
Adjustable Acceleration Time
0.1 to 3000 sec
Output Current - Maximum
124 A
Torque Application
Variable Torque
Input Phase
Three
Output Frequency - Maximum
400 Hz
Includes EMI Filter
Yes
Item
Variable Frequency Drives
Product Type
Variable Frequency Drive Pump Panel
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Color
Gray
Accepts External Control Inputs
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Output Frequency - Minimum
0 Hz
IP Rating
IP55
Standards
cUL, UL
Output Horsepower
100 hp
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Bypass Design
With Bypass
Number of Inputs - Pulse
6
Output Phase
Three
Includes Communication Port
Yes
Style
Enclosed Drive for Pumps
Line Contactor Design
No Line Contactor
Includes Surge Protector
Yes
Adjustable Deceleration Time
0.1 to 3000 sec
Series
PowerXL(TM) DG1
Application
Irrigation Pumping Industry
Start/Stop Control
Automatic, Manual, Programmable
NEMA Rating
NEMA 3R
Output Voltage
480V AC
Input Voltage
480V AC
Wire Color
Gray
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Depth
21 in
Frame Size
CX
Overall Height
56 1/8 in
Overall Width
30 7/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.