Variable Frequency Drives, White

  • Mfr # DH1-327D8FN-C21C
  • Zoro # G306439211
product price: 
$
1,550.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Maximum Output Current
7.8 A
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Frequency
60/50 Hz
Input Voltage
230V AC
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-327D8FN-C21C
Zoro #
G306439211
UPC #
786689047627
Country of Origin
Dominican Republic

Dimensions

Overall Height
7 7/8 in
Overall Depth
12 7/8 in
Overall Width
6 in

Details

Maximum Output Current
7.8 A
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Frequency
60/50 Hz
Input Voltage
230V AC
Enclosure
Open
Item
Variable Frequency Drives
Maximum Output Power
2 hp
Output Phase AC
Three
Input Voltage Range
208 to 240V AC
Output Frequency Range
0 to 400 Hz (standard)
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Control Method
Keypad
With Bypass / No Bypass
With Bypass
Input Type
Analog, Digital
Adjustable Deceleration Time
0.1 to 3,000 sec
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Input Phase AC
Three
Adjustable Acceleration Time
0.1 to 3,000 sec
Torque Application
Constant Torque, Variable Torque
Series
PowerXL DH1
With Line Contactor / No Line Contactor
No Line Contactor
Brake Chopper Included
No
Display Type
LCD
Output Voltage
208-240V AC
Control Type
Built-In Keypad
Start/Stop Control
Automatic, Manual, Programmable
Enclosure Rating
IP21
Output Type
Analog, Digital
Dynamic Braking
Yes
Ethernet Port Included
No
Color
White
Style
HVAC Compact AC Drive
Application
HVAC AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Output Voltage Range
208V AC to 240V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Form Factor
0.01 Hz Resolution
Output Current - Maximum
7.8 A
Number of Outputs - Relay
3
Input Phase
Three
Includes Brake Chopper
No
Number of Inputs - Digital
8
Bypass Design
With Bypass
Output Frequency - Maximum
0 Hz
Output Horsepower
2 hp
Number of Outputs - Digital
1
Includes Ethernet Port
No
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
400 Hz
Number of Inputs - Analog
2
Number of Outputs - Analog
2
Output Phase
Three
IP Rating
IP21
Wire Color
White
Container Type
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.8 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews