Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34031FN-C21C
  • Zoro # G706439248

product price: 
$
3,698.99
/ea
Free Shipping & Returns

Key Features

Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
IP21
Control Method
Keypad
Input Voltage Range
380 to 500V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-34031FN-C21C
Zoro #
G706439248
UPC #
786689046118
Country of Origin
Dominican Republic
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
IP21
Control Method
Keypad
Input Voltage Range
380 to 500V AC
Input Phase AC
Three
Display Type
LCD
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Start/Stop Control
Automatic, Manual, Programmable
Output Frequency Range
0 to 400 Hz (standard)
Output Type
Analog, Digital
Input Type
Analog, Digital
Maximum Output Power
20 hp
Input Frequency
60/50 Hz
Input Voltage
480V AC
Output Phase AC
Three
Series
PowerXL DH1
Dynamic Braking
Yes
With Bypass / No Bypass
With Bypass
Brake Chopper Included
No
Enclosure
Open
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Voltage
380-500V AC
Adjustable Deceleration Time
0.1 to 3,000 sec
Maximum Output Current
31 A
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Item
Variable Frequency Drives
Control Type
Built-In Keypad
Application
HVAC AC Drive
Color
White
Style
HVAC Compact AC Drive
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Output Voltage Range
380 to 500V AC
Form Factor
0.01 Hz Resolution
Ethernet Port Included
No
Number of Inputs
(8) Digital In, (2) Analog In
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
2
Output Frequency - Maximum
0 Hz
Output Current - Maximum
31 A
Includes Brake Chopper
No
IP Rating
IP21
Output Frequency - Minimum
400 Hz
Input Phase
Three
Number of Inputs - Digital
8
Number of Outputs - Digital
1
Number of Inputs - Analog
2
Bypass Design
With Bypass
Output Horsepower
20 hp
Product Type
Variable Frequency Drive
Output Phase
Three
Number of Outputs - Relay
3
Includes Ethernet Port
No
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Height
9 5/8 in
Overall Width
6 5/8 in
Overall Depth
16 1/2 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 31 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.