Variable Frequency Drives, White

  • Mfr # EGS0344B380-PUMP01
  • Zoro # G723550094
product price: 
$
25,453.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Brake Chopper
Yes
Torque Application
Variable Torque
Number of Inputs - Pulse
6
Color
White
Adjustable Deceleration Time
0.1 to 3000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGS0344B380-PUMP01
Zoro #
G723550094
UPC #
786689060053
Country of Origin
Mexico
Includes Brake Chopper
Yes
Torque Application
Variable Torque
Number of Inputs - Pulse
6
Color
White
Adjustable Deceleration Time
0.1 to 3000 sec
Includes Communication Port
Yes
Product Type
Variable Frequency Drive Pump Panel
Output Frequency - Maximum
400 Hz
Style
Enclosed Drive for Pumps
Output Frequency - Minimum
0 Hz
Item
Variable Frequency Drives
Includes EMI Filter
Yes
Application
Irrigation Pumping Industry
Line Contactor Design
No Line Contactor
Output Current - Maximum
34 A
Output Horsepower
25 hp
Series
PowerXL(TM) DG1
Start/Stop Control
Automatic, Manual, Programmable
Includes Surge Protector
Yes
Includes Ethernet Port
Yes
Standards
cUL, UL
Adjustable Acceleration Time
0.1 to 3000 sec
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Output Phase
Three
Input Phase
Three
Accepts External Control Inputs
Yes
IP Rating
IP55
Bypass Design
With Bypass
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
NEMA Rating
NEMA 3R
Output Voltage
480V AC
Input Voltage
480V AC
Wire Color
White
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Width
48 in
Overall Depth
40 in
Frame Size
AX
Overall Height
77 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews