Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-037
  • Zoro # G912477836

product price: 
$
660.30
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-037
Zoro #
G912477836
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
5.0 A
RPM Range
1,701-1,800
Weight
32 lb
Motor Design
Permanent Magnet
Extended Thru-Bolts
Yes
Standards
CE, CSA, UL
Motor Service Factor
1
Duty Cycle
Continuous
Ins. Class
F
Motor Application
General Purpose
Motor Frame Material
Steel
Stud Quantity
4
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Removable Base
Yes
Brush Type
Replaceable Brushes
Voltage Compatibility
180V DC
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Bearings
Ball
Motor Shaft Design
Keyed
Full Load Current
5.2 A
Mounting Stud Pattern
4 3/8"-16
Product Type
DC Motor
Bearing Type
Ball
Frame Material
Steel
Insulation Class
F
Application
General Purpose
Nameplate Voltage
180V DC
Nameplate Service Factor
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Includes
Removable Base
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Length Less Shaft
13 3/16 in
Bolt Circle Dia.
5 7/8 in
Overall Length
15 1/16 in
Shaft Length
1 7/8 in
Bolt Circle Diameter
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
15 1/16 in
Length
15 1/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 5.0 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.