C313C Agricultural Fan Motor - 56C Frame, 1800 RPM, Single Phase
- Mfr # UC313C
- Zoro # G123931608
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Hz
60 Hz
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC313C
- Zoro #
- G123931608
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- HP
- 1
- Frame
- 56
- No. of Speeds
- 1
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century C313C farm-duty fan motor (PEM-UC313C) for agricultural applications, continuous-duty design with across-the-line starting and UL recognition. Key specs: keyed shaft 0.625 in diameter with 1.94 in extension, 1.15 service factor, Class B insulation, 4 poles, 60 Hz, CSA certified; dimensions 17 x 11 x 11 in, 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.