Zoro Homepage

Wallplates and Accessories

  • Mfr # PJ7W

  • Zoro # G215708972


product price: $0.54
/ea
Sold in multiples of 15 for $8.10

Key Features

Size
Mid-size
Material
Polycarbonate
Standards
UL Listed, cULus Listed
Number of Gangs
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ7W
Zoro #
G215708972
UPC #
32664751523
Country of Origin
China

Dimensions

Size
Mid-size

Details

Item
Power outlet and locking wallplate
Material
Polycarbonate
Standards
UL Listed, cULus Listed
Number of Gangs
1
Color
White

Description

3.12 x 4.87 White High Gloss 0.08 Thick Injection Molded Thermoplastic Polycarbonate 1-Gang 1 1.4 Hole Power Outlet Mid-Size Locking Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.