This item is Discontinued.

Eaton Weatherhead Brake Line, Inverted, 40In, Zinc S440

Brake Line, Inverted, 40In, Zinc (Discontinued)

  • Mfr # S440
  • Zoro # G1964265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S440
Zoro #
G1964265
UPC #
-
Country of Origin
Unknown

Dimensions

Length
40 in
Tube Size
0.25 in
Thread Size
7/16"-24

Details

Item
Tubing
Finish
Zinc
Material
Carbon Steel
Type
Inverted
Application
Hydraulic Brakes, Steel Brake Lines
Product Type
Brake Line
Tube Material
Carbon Steel

Description

Tubing, Product Type Brake Line, Application Hydraulic Brakes, Steel Brake Lines, Length 40 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.