This item is Discontinued.

Eaton Weatherhead Brake Line, Inverted, 51In, Carbon Steel S551

Brake Line, Inverted, 51In, Carbon Steel (Discontinued)

  • Mfr # S551
  • Zoro # G8821486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S551
Zoro #
G8821486
UPC #
-
Country of Origin
Unknown

Dimensions

Length
51 in
Tube Size
0.3125 in
Thread Size
1/2"-20

Details

Item
Tubing
Finish
Zinc
Material
Carbon Steel
Application
Hydraulic Brakes, Steel Brake Lines
Type
Inverted
Product Type
Brake Line
Tube Material
Carbon Steel

Description

Tubing, Product Type Brake Line, Application Hydraulic Brakes, Steel Brake Lines, Length 51 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.