This item is Discontinued.

Eaton Weatherhead Brake Line, Inverted, 60In, Zinc S660

Brake Line, Inverted, 60In, Zinc (Discontinued)

  • Mfr # S660
  • Zoro # G8821504
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S660
Zoro #
G8821504
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60 in
Tube Size
0.375 in
Thread Size
5/8"-18

Details

Item
Tubing
Finish
Zinc
Material
Carbon Steel
Type
Inverted
Application
Hydraulic Brakes, Steel Brake Lines
Product Type
Brake Line
Tube Material
Carbon Steel

Description

Tubing, Product Type Brake Line, Application Hydraulic Brakes, Steel Brake Lines, Length 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.