This item is Discontinued.

Eaton Weatherhead Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl 43024U-D54

Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl (Discontinued)

  • Mfr # 43024U-D54
  • Zoro # G2477505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43024U-D54
Zoro #
G2477505
UPC #
-
Country of Origin
United States

Dimensions

Hydraulic Flange Size
1-1/2"
Length (In.)
7.25
Hose Dash Size
24
For Hose Dash Size
-24

Details

Item
Hydraulic Flange Fitting
Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Hose I.D.
1-1/2"
Finish
Trivalent Chromium Zinc
Flange Code
61
Hydraulic Fitting Connection Type
Crimpable
Max. Working Pressure (PSI)
2000
Thread Type
CD 61 Flange

Description

Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 7.25, Max. Working Pressure (PSI) 2000, For Hose Dash Size -24, Finish Trivalent Chromium Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.