This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 1-1/4in.IDx150 ft. H24520-150

Hydraulic Hose, 1-1/4in.IDx150 ft. (Discontinued)

  • Mfr # H24520-150
  • Zoro # G3010001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H24520-150
Zoro #
G3010001
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1-1/4
Min. Bend Radius (In.)
8-1/4
Hose Outside Dia. (In.)
1-25/32
Dash Size
20
Hose Length (Ft.)
150

Details

Standards
SAE 100R16, ABS, MSHA, J1492
Type
Crimped
Application
Hydraulics
Reinforcement
(2) Steel Braid
Operating Pressure (PSI)
1625
Item
Hydraulic Hose
Temp. Range (F)
-40 Degrees to 212 Degrees
Tube Material
Nitrile Blend
Safety Factor
4:1
Cover Material
Neoprene

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R16, ABS, MSHA, J1492

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.