This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 1-1/4in.IDx150 ft. H42520-150

Hydraulic Hose, 1-1/4in.IDx150 ft. (Discontinued)

  • Mfr # H42520-150
  • Zoro # G3009505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H42520-150
Zoro #
G3009505
UPC #
-
Country of Origin
United States

Dimensions

Hose Length (Ft.)
150
Hose Outside Dia. (In.)
1-7/8
Dash Size
20
Hose Inside Dia. (In.)
1-1/4
Min. Bend Radius (In.)
16-1/2

Details

Standards
SAE 100R2 Type AT
Temp. Range (F)
-40 Degrees to 212 Degrees
Tube Material
Nitrile
Application
Hydraulics
Safety Factor
4:1
Cover Material
Neoprene
Reinforcement
(2) Steel Braid
Type
Crimped
Item
Hydraulic Hose
Operating Pressure (PSI)
1625

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R2 Type AT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.