This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 1/2in.IDx500 ft., 3500 psi H42508-500R

Hydraulic Hose, 1/2in.IDx500 ft., 3500 psi (Discontinued)

  • Mfr # H42508-500R
  • Zoro # G3009566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H42508-500R
Zoro #
G3009566
UPC #
-
Country of Origin
United States

Dimensions

Hose Length (Ft.)
500
Min. Bend Radius (In.)
7
Hose Inside Dia. (In.)
1/2
Hose Outside Dia. (In.)
1-5/32
Dash Size
08

Details

Standards
SAE 100R2 Type AT
Type
Crimped
Application
Hydraulics
Reinforcement
(2) Steel Braid
Temp. Range (F)
-40 Degrees to 212 Degrees
Safety Factor
4:1
Operating Pressure (PSI)
3500
Cover Material
Neoprene
Item
Hydraulic Hose
Tube Material
Nitrile

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R2 Type AT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.