This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 1in.IDx50 ft., 565 psi H01716-50

Hydraulic Hose, 1in.IDx50 ft., 565 psi (Discontinued)

  • Mfr # H01716-50
  • Zoro # G3495296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H01716-50
Zoro #
G3495296
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Outside Dia. (In.)
1-1/2
Min. Bend Radius (In.)
8
Hose Length (Ft.)
50
Dash Size
16
Hose Inside Dia. (In.)
1
Hose Outside Dia.
1 1/2 in

Details

Max. Working Pressure @ 70 F
565 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
J1942/1, MSHA, SAE 100R3, USCG
Hose Cover Material
Neoprene
Hose Tube Material
Nitrile
Item
Hydraulic Hose
Cover Material
Neoprene
Tube Material
Nitrile
Temp. Range (F)
-40 Degrees to 212 Degrees
Reinforcement
(2) Fiber Braid
Safety Factor
4:1
Operating Pressure (PSI)
565
Type
Crimped
Application
General Purpose Hydraulic
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Series
H017
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H017, Max. Working Pressure @ 70 F 565 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.