This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 2in.IDx100 ft., 1125 psi H42532-100

Hydraulic Hose, 2in.IDx100 ft., 1125 psi (Discontinued)

  • Mfr # H42532-100
  • Zoro # G3009487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H42532-100
Zoro #
G3009487
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
32
Hose Length (Ft.)
100
Min. Bend Radius (In.)
25
Hose Outside Dia. (In.)
2-21/32
Hose Inside Dia. (In.)
2

Details

Standards
SAE 100R2 Type AT
Item
Hydraulic Hose
Cover Material
Neoprene
Tube Material
Nitrile
Application
Hydraulics
Operating Pressure (PSI)
1125
Reinforcement
(2) Steel Braid
Type
Crimped
Safety Factor
4:1
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R2 Type AT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.