This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 3/4in.IDx50 ft., 2250 psi H42512-50

Hydraulic Hose, 3/4in.IDx50 ft., 2250 psi (Discontinued)

  • Mfr # H42512-50
  • Zoro # G3495101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H42512-50
Zoro #
G3495101
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Dash Size
12
Hose Outside Dia. (In.)
1-5/32
Hose Length (Ft.)
50
Min. Bend Radius (In.)
9-1/2
Hose Inside Dia. (In.)
3/4
Hose Outside Dia.
1 13/16 in

Details

Max. Working Pressure @ 70 F
2250 psi
Temp. Range
-40 Degrees to 212 Degrees F
Standards
SAE 100R2AT
Hose Cover Material
Neoprene
Hose Tube Material
Nitrile
Operating Pressure (PSI)
2250
Temp. Range (F)
-40 Degrees to 212 Degrees
Safety Factor
4:1
Type
Crimped
Tube Material
Nitrile
Application
Hydraulics
Reinforcement
(2) Steel Braid
Item
Hydraulic Hose
Cover Material
Neoprene
Hose Configuration
Bulk Hose
Series
H425
Hose Reinforcement Material
Carbon Steel
For Media Type
Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Automatic Transmission Fluid, Lithium Grease, Air, Fuel Oil, Lubricated Air, Mineral Oil
Compatible Chemicals
Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Fresh Water, Salt Water, Motor Oil, Automatic Transmission Fluid, Lithium Grease, Air, Fuel Oil, Lubricated Air, Mineral Oil

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Series H425, Max. Working Pressure @ 70 F 2250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R2AT, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.