This item is Discontinued.

Eaton Weatherhead Hydraulic Hose, 5/8in.IDx50 ft., 2750 psi H24510-50

Hydraulic Hose, 5/8in.IDx50 ft., 2750 psi (Discontinued)

  • Mfr # H24510-50
  • Zoro # G3010047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H24510-50
Zoro #
G3010047
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
5/8
Hose Length (Ft.)
50
Dash Size
10
Hose Outside Dia. (In.)
15/16
Min. Bend Radius (In.)
4

Details

Standards
SAE 100R16, ABS, MSHA, J1492
Application
Hydraulics
Operating Pressure (PSI)
2750
Safety Factor
4:1
Reinforcement
(2) Steel Braid
Tube Material
Nitrile Blend
Type
Crimped
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Hydraulic Hose
Cover Material
Neoprene

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R16, ABS, MSHA, J1492

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.