This item is Discontinued.

Eaton Weatherhead Hydraulic Hose Fitting, Crimpable, PK5 04U-L64

Hydraulic Hose Fitting, Crimpable, PK5 (Discontinued)

  • Mfr # 04U-L64
  • Zoro # G0473621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04U-L64
Zoro #
G0473621
UPC #
-
Country of Origin
Mexico

Dimensions

For Hose Dash Size
-4
Fitting Size
9/16 in x 1/4 in
Hydraulic Fitting Thread Size
9/16"-18
Length (In.)
3.14
Hose Dash Size
4
Thread Size
9/16"-18
Hose Fitting B Size
1/4 in
Hose Fitting A Size
9/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Shape
45 Degrees Elbow
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
H017; H039; H104; H0105; H0106; H114; H115; H116; H145; H146; H245; H324; H325; H350; H425; H545; H900; H1571; H1776; H1777; H1812; H1981; H1982; H6002 (-8 & -20); H9949
Hydraulic Hose I.D.
1/4"
For Hose I.D.
1/4"
Fitting Connection Type
ORS x Crimp
Hydraulic Fitting Thread Type
Female ORS
Finish
Zinc, Trivalent Chromate
Fitting Material
Carbon Steel x Carbon Steel
Standards
SAE J516
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
ORS
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Reusable
No
Fitting Movement
Swivel
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Thread Type
ORS
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H017; H039; H104; H0105; H0106; H114; H115; H116; H145; H146; H245; H324; H325; H350; H425; H545; H900; H1571; H1776; H1777; H1812; H1981; H1982; H6002 (-8 & -20); H9949, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.